Skip to Content
Merck
All Photos(1)

Key Documents

GF29940048

Tungsten carbide/cobalt (co 10%)

rod, WC 90%/Co 10%, 5 mm diameter, length 100 mm

Synonym(s):

W 617905

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
31191518
NACRES:
NA.23

form

rod

manufacturer/tradename

Goodfellow 299-400-48

L

100 mm

diameter

5 mm

Related Categories

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service