GF00996835
Monel® alloy 400, Ni65Cu33Fe2
rod, 200mm x 40mm diameter, annealed
Synonym(s):
NI117960
About This Item
Recommended Products
form
rod
manufacturer/tradename
Goodfellow 009-968-35
L × diam.
200 mm × 40 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | S2004 | S4251 | S5296 |
---|---|---|---|
potato | potato | potato | corn |
200 | 200 | 200 | 100 |
powder | powder | powder | - |
room temp | room temp | - | 2-8°C |
<6% acetone | - | - | - |
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service