Skip to Content
Merck
All Photos(1)

Key Documents

DWKW216960

Wheaton wide-mouth bottle

without cap, wide-mouth amber soda-lime glass bottle, capacity (30 mL)

Synonym(s):

W216960

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17
Pricing and availability is not currently available.

material

wide-mouth amber soda-lime glass bottle

sterility

non-sterile

feature

with cap
without cap

packaging

case of 432 ea Single bulk pack

manufacturer/tradename

WHEATON® W216960

bottle diam. × H × W

(37 mm) (65 mm) (402 mm)

capacity

(30 mL)

fitting

28-400 neck
28-400

Looking for similar products? Visit Product Comparison Guide

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service