Skip to Content
Merck
All Photos(1)

Key Documents

DWK224984

WHEATON® amber sample vial with rubber lined cap packed in partitioned tray

glass, tube capacity (8 mL), screw cap

Synonym(s):

224984, Amber Sample Vial, Rubber Lined Vial, Sample Vial

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

amber borosilicate glass tube
flat bottom
glass
solid black phenolic cap

sterility

non-sterile

feature

with cap

packaging

case of 144 ea

manufacturer/tradename

WHEATON® 224984

tube capacity

(8 mL)

tube diam.

(17 mm)

fitting

neck (External Thread)

Looking for similar products? Visit Product Comparison Guide

General description

Amber Sample Vials in Lab File (With Caps Attached). Attached caps help maintain cleanliness. Supplied in partitioned trays to provide an easy way to store empty vials or to inventory samples.
  • Amber vials are manufactured from Wheaton 320 glass that conforms to USP Type I requirements to protect light-sensitive samples.
  • Screw caps are attached to vials.
  • It is suggested to use rubber lined caps for aqueous samples, and PTFE faced rubber lined caps for organic samples.
  • Vials and caps are autoclavable.
  • 2 mL vials fit the M-T Vial File, 228778.
  • 4 mL vials fit the M-T Vial File, 228780.

Features and Benefits

• Clear vials are converted from Type I borosilicate glass tubing• Amber vials are converted from amber borosilicate glass tubing that conforms to USP Type I requirements for light transmission to protect light sensitive products• Sample vials with caps attached to vial help maintain cleanliness• Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials• Shorty Vial® feature a low profile for greater stability and less dead volume• 14B rubber lined black phenolic screw cap for aqueous samples• PTFE / 14B rubber lined black phenolic screw cap for organic samples• Replacement caps can be purchased separately

Legal Information

Lab File is a registered trademark of Wheaton Industries, Inc.
Shorty Vial is a registered trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service