Skip to Content
Merck
All Photos(2)

Key Documents

DWK213912477

DURAN® measuring cylinder ungraduated with hexagonal base

glass, cylinder capacity 100 mL, unstamped

Synonym(s):

213912477

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

glass

feature

lid: no

packaging

case of 10 ea

manufacturer/tradename

DURAN® 213912477

cylinder capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

Calibration is based on the poured in volume (“In”) at a + 20 °C reference temperature. A uniform wall thickness over the entire measuring range prevents wedge errors. Fired-on, highly durable white print. Easy-to-read scale with graduation marks to estimate the content. The volume content tolerances conform to accuracy Class B.

Features and Benefits

• Glass articles uncalibrated (without graduation)• Hexagonal base with 3 studs in the base increases stability and prevents the cylinder from rolling away• With spout for safe, precise pouring of solutions• Suitable for requirements of DIN EN ISO 4788 (except Cylinder with 5000 mL)

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service