CLS995025
PYREX® Disposable Glass Conical Centrifuge Tubes
without cap, capacity 5 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121703
NACRES:
NB.43
Recommended Products
material
borosilicate glass
conical bottom
sterility
non-sterile
feature
cap: no
graduations: no
without cap
packaging
case of 125 ea
pack of 125 ea
manufacturer/tradename
Corning 99502-5
parameter
3000 × g max. RCF
O.D. × L
13 mm × 110 mm
capacity
5 mL
color
clear
fitting
13-415 thread
suitability
suitable for (centrifugation)
Looking for similar products? Visit Product Comparison Guide
General description
These disposable 5mL Pyrex glass centrifuge tubes are manufactured from Type I borosilicate glass and have a GPI 13-415 thread. They are supplied without caps. The tubes are designed to withstand centrifugation up to 3,000 RCF and are packed in convenient, easy to use packs, which are shrink-sealed for protection during shipment. For reusable phenolic screw caps with white rubber liners, see CLS9999132, for reusable phenolic screw caps with Polytetrafluorethylene (PTFE) faced rubber liners see CLS999813, for disposable phenolic screw cap with rubber liner, see CLS9999913.
Legal Information
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service