Skip to Content
Merck
All Photos(2)

Key Documents

BR759030

BRAND® macro-cuvette

polystyrene, volume 2.5 mL, pack of 100

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
NB.17
Pricing and availability is not currently available.

material

polystyrene

feature

four clear sided

packaging

pack of 100

manufacturer/tradename

BRAND 759030

chamber capacity

2.5-4.5 mL

volume

2.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • BRAND® Macro cuvette is manufactured under controlled room conditions.
  • Ideal for the determinations in water analysis, chemistry, and life science applications.
  • Cuvette material offers high chemical resistance to most polar solvents, acids, and alkaline solutions.
  • Clear, clean optical path with an indication of optical path orientation.
  • Eliminates the risk of cross-contamination.
  • Grouped by mold cavity number.
  • An economical alternative to Quartz cuvettes.
Cuvette, four clear sided, macro, PS or UV-transparent, assorted by one cavity number, minimum filling volume 2,5 ml.

Suitable for fluorescence spectroscopy. The UV-transparent cuvette can be used from a wavelength of 230 nm and shows no autofluorescence.

Features and Benefits

  • Clear, clean optical path
  • Manufactured under controlled room conditions and packaged fully automatically, without human contact
  • Packed grouped by mold cavity number to ensure lowest variation of extinction coefficient
  • The UV-transparent cuvettes replace sensitive and expensive glass or quartz cuvettes in many areas

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service