BR705890
BRAND® Transferpette® S Pipette Starter Kit
volume × volume × volume (0.1-2.5 μL) (0.5-10 μL) (10-100 μL), single-channel, Adjustable volume, Mechanical, 3 shelf mounts
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
feature
single-channel Adjustable volume
Mechanical
packaging
case of 1 ea
manufacturer/tradename
BRAND 705890
volume × volume × volume
(0.1-2.5 μL) (0.5-10 μL) (10-100 μL)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The Transferpette S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes. Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series. Due to its perfect ergonomics, the Transferpette S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands. Changing your grip is not necessary, since the microliter pipette provides true one-hand operation: set the volume, pipette, eject the tip.The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment. The Transferpette S also features Easy Calibration technology, which makes calibration a breeze. Calibration can be carried out without tools. A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.
Overview
Overview
- Volume range of single-channel pipette: from 0.1 μl to 10 ml
- Volume range of multi-channel pipette: from 0.5 μl to 1250 μl
- Short stroke and low operating forces
- Universal tip cone
- Complete autoclaving at 121 C
- One-hand operation for right- and left-handed users
- Color code on volume adjustment wheel, shaft and volume-change protection
- Easy insertion and ejection of tips due to O-rings on multi-channel pipettes
- Can be calibrated easily and without tools thanks to Easy Calibration technology
- Slim shaft for sampling from narrow vessels (centrifuge tubes)
- Operating temperature from 15 C to 40 C
- Vapor pressure up to 500 mbar
- Viscosity up to 260 mPa s
- 705890 starter kit micro: 3 pipettes (0.1-2.5ul, 0.5-10ul, 10-100ul), 3 TipBox, 3 shelf/rack mounts
- 705891 starter kit midi: 3 pipettes (2-20ul, 20-200ul, 100-1000ul), 3 TipBox, 3 shelf/rack mounts
- 705892 starter kit macro: 3 pipettes (100-1000ul, 500-5000ul, 1-10ml), 3 TipBox, 3 shelf/rack mounts
- 705896 starter kit standard: 3 pipettes (0.5-10ul, 10-100ul, 100-1000ul), 3 TipBox, 3 shelf/rack mounts
- 705896 pipette package 1: 5 pipettes (0.1-2.5ul, 0.5-10ul, 2-20ul, 20-200ul, 100-1000ul), 3x TipBox, benchtop carousel (6 positions)
- 705897 pipette package 2: 5 pipettes (0.5-10ul, 10-100ul, 20-200ul, 100-1000ul, 500-5000ul) 4x TipBox, benchtop carousel (6 positions)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Transferpette is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service