BR144330
BRAND® stopper
silicone, H 25 mm, top diam. 22 mm
Synonym(s):
Stoppers
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122500
NACRES:
NB.35
Recommended Products
material
silicone
packaging
pack of 10 ea
manufacturer/tradename
BRAND 144330
H
25 mm
bottom diam.
17 mm
top diam.
22 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The BRAND® stopper is made from natural-colored silicone (SI), providing a reliable sealing solution for various laboratory applications.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service