Skip to Content
Merck
All Photos(1)

Key Documents

BR114125

BRAND® culture tube, rimless

L × W 16 mm × 160 mm, thickness 0.8 mm

Synonym(s):

Culture tubes, Tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.22
Pricing and availability is not currently available.

material

round bottom
screw top cap
soda-lime glass tube
straight neck
transparent tube

sterility

non-sterile

feature

RCF 1,500 × g
neck thread push fit

packaging

pack of 100 ea

manufacturer/tradename

BRAND 114125

L × W

16 mm × 160 mm

capacity

16 mL
22 mL

thickness

0.8 mm

Looking for similar products? Visit Product Comparison Guide

General description

Crafted from high-quality glass, these tubes provide excellent clarity and durability, making them ideal for cell culture and other scientific applications. Autoclavable at 121 °C, ensuring easy sterilization.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service