BMSP7700T5M
5 mL Pipette Tips
pack of 100 ea
Synonym(s):
Pipette Tips
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.01
volume:
5 mL
sterility:
non-sterile
packaging:
pack of 100 ea
manufacturer/tradename:
Benchmark Scientific P7700-T5M
Recommended Products
material
colorless
sterility
non-sterile
packaging
pack of 100 ea
manufacturer/tradename
Benchmark Scientific P7700-T5M
maximum volume
5 mL
volume range
0.5 - 5 mL
volume
5 mL
binding type
non-treated surface
General description
Bulk pack of loose 5ml Pipette Tips.
Other Notes
Browse all pipette tips
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service