Skip to Content
Merck
All Photos(5)

Key Documents

BMSB2402E

Benchmark BeadBath Duo

bath capacity 2 L, AC/DC input 230 V, EuroPlug

Synonym(s):

dry bath, block heater

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.13

manufacturer/tradename

Benchmark Scientific B2402-E

parameter

temp. limit at +0.2 °C
temp. range at Ambient +5 to 100 °C

bath capacity

2 L

Looking for similar products? Visit Product Comparison Guide

General description

2L digitally controlled bath with dual modes for water or beads. Temperature range ambient +5° to 80°C (max 70°C in bead mode).

Application

Heating of laboratory liquids in various containers

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service