Skip to Content
Merck
All Photos(1)

Key Documents

BMSB200012EUK

Sigma-Aldrich

MyBath Digital Water Bath

capacity, 12 L, AC/DC input 230 V AC, UK plug

Synonym(s):

mini water bath, personal incubator bath

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

material

stainless steel plate

feature

capacity 12 L

manufacturer/tradename

Benchmark Scientific B2000-12-E-UK

parameter

+5 °C temp. range (+100 °C)

W × D × H

18.0 in. × 10.5 in. × 16.2 in., exterior

chamber W × D × H

12.8 in. × 10.4 in. × 7.9 in.

Looking for similar products? Visit Product Comparison Guide

General description

  • MyBath water bath features easy to use controls that allow the user to digitally select and monitor temperature
  • The temperature is shown on a large, 3-digit display; Accuracy: +/- 0.5°C. Increments: 0.1°C. Uniformity: +/- 0.2°C
  • Test tube rack inserts are sold separately
  • Hinged lid provides a secure, covered environment and can be flipped open (to the rear) or completely and instantly removed
  • Drain allows for hassle-free water changes
  • Quik-CAL user calibration function
  • Seamless, stainless steel chamber; the chambers resist rust and have no corners to collect dirt or contamination

Legal Information

MyBath is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service