BAH377740000
Stirring bar retriever
white PTFE (flexible), diam. × L 12.5 in. (53 mm) × 2.0625 in. , magnet
Synonym(s):
Stirring bar retriever
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.43
Recommended Products
material
white PTFE (flexible)
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art H37774-0000
diam. × L
12.5 in. (53 mm) × 2.0625 in. , magnet
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Flexible PTFE rod with a powerful Alnico PTFE-coated magnet for retrieving magnetic stirring bars from containers or non-magnetic sink drains and traps.
Features and Benefits
- Flexible white rod is 33cm (13") long
- Autoclavable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service