Skip to Content
Merck
All Photos(4)

Key Documents

BAH369420010

SP Bel-Art® Sterileware Long Handled Sampling Spoon

white polystyrene, nominal capacity 2.46 mL , ½tsp, L × W 7 in. (178 mm) × 1 in. (25 mm), sterile, pack of 10 ea (individually wrapped)

Synonym(s):

Lab Scoop, dispensing tool, spoon

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

Pricing and availability is not currently available.

material

white polystyrene

sterility

sterile

packaging

pack of 10 ea (individually wrapped)

manufacturer/tradename

Bel-Art H36942-0010

L × W

7 in. (178 mm) × 1 in. (25 mm)

nominal capacity

2.46 mL , ½tsp

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
GF15449878GF27297805GF34547283
manufacturer/tradename

Goodfellow 015-436-21

manufacturer/tradename

Goodfellow 154-498-78

manufacturer/tradename

Goodfellow 272-978-05

manufacturer/tradename

Goodfellow 345-472-83

L × diam.

5 m × 0.8 mm

L × diam.

20 m × 0.50 mm

L × diam.

50 m × 0.25 mm

L × diam.

20 m × 1.0 mm

General description

Designed to gather small amounts of sample material, especially in hard to reach containers.

Features and Benefits

  • Long handle reaches into jars, bottles and other confined areas
  • Minimizes the potential of personal contact with sampled material
  • Sterile, FDA grade polystyrene safe for food, drug and cosmetic use
  • Individually packaged, sterilized by gamma irradiation, lot stamped for accurate lot tracing

Note: Sterilized products are not returnable.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service