Skip to Content
Merck
All Photos(1)

Key Documents

BAF197300002

Tubing quick-disconnects

for ¼ to ⅜ in. Tubing

Synonym(s):

Tubing quick-disconnects

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

material

PE

packaging

pack of 12 ea

manufacturer/tradename

Bel-Art F19730-0002

Overall L

2.375 in. (60 mm)

fitting

female converts I.D. 6.4 to 9.5mm (¼ to⅜”)
male converts I.D. 6.4 to 9.5mm (¼ to ⅜”)

Looking for similar products? Visit Product Comparison Guide

General description

Connect same or different size tubing with these polyethylene plastic connectors.
Consists of two serrated connectors which are joined securely through a male-female center taper. Connector of one size can be interchanged with other sizes to produce reducing combinations.

  • Easy-to-assemble barbed connectors require no tools
  • Ideal for use with flexible tubing
  • Handy on lines that require frequent disconnection

Features and Benefits

Connect same or different size tubing with these polyethylene plastic connectors.
  • Ideal for vacuum applications, water lines, manometers, and more
  • F19730 series connects same size tubing
  • F19731-0552 connects different size tubing


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service