BAF183850000
SP Bel-Art® Vibrasorb® Economy Vibration Damping Mount
L × W × H 15.4 in. (390 mm) × 13.5 in. (340 mil) × 4.6 in. (118 mm)
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.43
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F18385-0000
L × W × H
15.4 in. (390 mm) × 13.5 in. (340 mil) × 4.6 in. (118 mm)
General description
Vibrasorb® Vibration Damping Mounts facilitate optimal use and help protect electromechanical and optical equipment from excessive wear and even structural damage that can be caused by exposure to vibration.
Features and Benefits
- Durable, high impact polystyrene shell
- Smooth, non-slip neoprene working surface; easily wipes clean
- Vibro-Absorber™ damping mounts at each corner support the 20.8kg (46lb) platform
- Platform area: 34 x 27.5 cm (13½ x 11")
- Maximum carrying weight for effective vibration dampening: 11kg (24lb)
- Shipping weight: 24Kg (53lb)
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Vibrasorb is a registered trademark of SP Scienceware, a division of SP
Vibro-Absorber is a trademark of SP Scienceware, a division of SP
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service