922986
TpOx-1-Nap
Synonym(s):
8-(Naphthalen-1-yl)-2,3,6,11,12-pentakis(pentyloxy)triphenyleno[1,2-d]oxazole
About This Item
band gap
2.94 eV, Optical, Solution state
Quality Level
solubility
soluble (THF > 1 mg /mL, MeCN < 0.24 mg / mL, DCM > 1 mg /mL)
λmax
117,000 M-1cm-1 at 275 nm in ethyl acetate
fluorescence
λem 510 nm, quantum yield 0.48 (pSS = 235 nm, Fluorescence Lifetime (ns) = 6.01)
Orbital energy
HOMO -5.45 eV (CV)
LUMO -2.51 eV (CV)
storage temp.
−20°C
General description
Thermal degradation onset = ∼380 °C
Phase transition temperature:
- Heating: Crys - Colh – 86 °C, Colh - Iso – 168 °C
- Cooling: Iso - Colh – 161 °C, Colh - Crys – 43 °C
Application
- Fluorescent dye staining
- Organic semiconductor for organic electronic and photonic applications
- Multi-photon microscopy
Storage and Stability
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service