Z777222
Proteomix® SAX-NP3 (3 µm) HPLC Columns
L × I.D. 5 cm × 4.6 mm, PEEK
About This Item
Product Name
Proteomix® SAX-NP3 Strong Anion Exchange Column, L × I.D. 5 cm × 4.6 mm, 3 μm particle size, PEEK
material
PEEK
Agency
suitable for USP L50
product line
Proteomix®
manufacturer/tradename
Sepax 403NP3P-4605
packaging
1 ea of
parameter
55 Mpa max. pressure (8000 psi)
80 °C max. temp.
technique(s)
HPLC: suitable
L × I.D.
5 cm × 4.6 mm
matrix
spherical PS-DVB
polymeric
matrix active group
ammonium ion, quaternary phase
particle size
3 μm
pore size
non-porous
operating pH range
2.0-12.0
separation technique
anion exchange
Looking for similar products? Visit Product Comparison Guide
General description
Proteomix User Manual
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service