SU860099
Headspace vial, screw top, rounded bottom (vial only)
volume 10 mL, clear glass vial, thread for 18, O.D. × H 22.5 mm × 46 mm, pkg of 100 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
NACRES:
NB.11
Recommended Products
material
clear glass vial
round bottom
feature
closure type screw top vial
packaging
pkg of 100 ea
O.D. × H
22.5 mm × 46 mm
volume
10 mL
fitting
thread for 18
compatibility
for use with CTC HTC PAL
for use with CTC PAL (Varian, Gerstel, Atas, Shimadzu)
Looking for similar products? Visit Product Comparison Guide
General description
These vials require a special cap with an 18 mm thread. The standard 18-400 threaded caps will not fit this vial. The part numbers for caps that are available for these vials are SU860101(with PTFE/silicone, 1.3 mm thick), SU860102 (with PTFE/butyl, 1.6 mm thick), and SU860103 (with PTFE/silicone, 1.5 mm thick). These caps are made from stainless steel and are magnetic.
Application
Headspace vial may be used for the following:
- In the determination of partition coefficient of ethyl acetate in water at 0° C from independent analyses of the total amount of ethyl acetate present in the vial, by automatic equilibrium headspace gas chromatography and vapor phase calibration (VPC).
- It may be used in the analysis of volatile polar residual solvents present in pharmaceutical products, during development and optimisation of headspace SPME method by GC-MS.
- It may also be used in the isotopic analysis of 18O in the leaf water of C3 and C4 grasses, during establishing a grassland signature in veins, as it was found that grasses with different photosynthetic pathway have different interveinal differences.
- It may also find application, in investigating metabolism by Pseudomonas fluorescens of volatile haloaliphatic hydrocarbons like 1,2-dichloroethane and 1,2-dichloropropane, which are some of the major contaminants of underground aquifers.
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
B R Helliker et al.
Proceedings of the National Academy of Sciences of the United States of America, 97(14), 7894-7898 (2000-07-08)
We show that 18O evaporative enrichment of bulk leaf water in grass species can be significantly more enriched than predicted by the Craig-Gordon model, with C4 grasses considerably more enriched than C3 grasses. Our results suggest that the unanticipated 18O
Alexander J Schmidt et al.
Journal of breath research, 14(4), 047104-047104 (2020-10-07)
Exhaled breath aerosols contain valuable metabolomic content due to gas exchange with blood at the alveolar capillary interface in the lung. Passive and selective filtering of these aerosols and droplets may reduce the amount of saliva contaminants and serve as
Determination of partition coefficients by automatic equilibrium headspace gas chromatography by vapor phase calibration.
Welter KBC and Bichler C.
Chromatographia, 34 (5-8), 235-240 (1992)
P A Vandenbergh et al.
Applied and environmental microbiology, 54(10), 2578-2579 (1988-10-01)
A Pseudomonas fluorescens strain designated PFL12 was isolated from soil and water that were contaminated with various chloroaliphatic hydrocarbons. The isolate was able to metabolize 1,2-dichloroethane, 1,1,2-trichloroethane, 1,2-dichloropropane, 2,2-dichloropropane, and trichloroethylene.
C C Camarasu
Journal of pharmaceutical and biomedical analysis, 23(1), 197-210 (2000-07-18)
A solid-phase microextraction (SPME) method has been developed and optimized for the polar residual solvent determination in pharmaceutical products. Five different polymer-coated fibers were investigated and the Carboxen/polydimethylsiloxane was found to be the most sensitive for all components. Two Headspace
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service