Skip to Content
Merck
All Photos(1)

Key Documents

Headspace vial, clear glass, beveled top, flat bottom

volume 27 mL, beveled finish clear glass vial, flat bottom, O.D. × H × I.D. 30 mm × 60 mm × 12.5 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

beveled finish clear glass vial
flat bottom

feature

closure type 20 mm (crmp seal not included)
closure type crimp top vial

packaging

pkg of 1 × 100 ea (27298)
pkg of 1 × 1000 ea (27299)

O.D. × H × I.D.

30 mm × 60 mm × 12.5 mm

volume

27 mL

fitting

thread for 20 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service