59565
SUPELCOSIL™ LC-18-DB (5 µm) HPLC Columns
L × I.D. 2 cm × 4 mm Supelguard Guard Cartridge pkg of 2 ea, Guard Cartridge holder required for use
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
Product Name
SUPELCOSIL™ LC-18-DB Supelguard Cartridge, 5 μm particle size, L × I.D. 2 cm × 4 mm
Agency
suitable for USP L1
Quality Level
packaging
pkg of 2 ea
technique(s)
HPLC: suitable
L × I.D.
2 cm × 4 mm
matrix active group
C18 (octadecyl) phase
particle size
5 μm
application(s)
food and beverages
compatibility
use to protect LC-18-DB
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
SUPELCOSIL™ LC-18-DB Supelguard Cartridges [5 μm particle size, L × I.D. 2 cm × 4 mm] contain a SUPELCOSIL packing, in a 2 cm stainless steel body, enclosed by polyether ether ketone (PEEK) encapsulated stainless steel frits (2 μm porosity). A Supelguard kit (one cartridge, a stand-alone holder, tubing, and 2 nuts and ferrules) enables one to use the cartridge with any analytical column. A direct-connect guard cartridge holder can directly connect a Supelguard cartridge to a Supelco analytical column. 3.0 mm cartridges are available in packs of two only-purchase a stand-alone or modular holder separately. Low volume 3.0 mm ID cartridges are a good choice for protecting an analytical column containing 3 μm particles.
Legal Information
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Journal of pharmaceutical and biomedical analysis, 24(5-6), 913-920 (2001-03-15)
RGH-1756 (1-(2-methoxy-phenyl)-4-(4-[4-(6-imidazo[2,1-b]-thiazolyl)-phenoxy]-butyl)-piperazine dimethansulphonate) is a novel atypical antipsychotic candidate of Gedeon Richter Ltd. A new HPLC method has been developed and validated for the quantitative determination of RGH-1756 in dog and rat plasma. The compound and the internal standard are
Analytical biochemistry, 199(1), 125-131 (1991-11-15)
A rapid, isocratic method for the determination of tryptophan in Escherichia coli fermentation broths by reversed-phase HPLC is described. Tryptophan can be measured in fermentations containing either chemically defined media or media with hydrolyzed protein supplements. The procedure was rugged
Journal of chromatography. B, Biomedical sciences and applications, 755(1-2), 331-335 (2001-06-08)
A HPLC-UV determination of loratadine in human plasma is presented. After simple liquid-liquid extraction with 2-methylbutane-hexane (2:1) and evaporation of organic phase the compounds were re-dissolved in 0.01 M HCl, evaporated again and finally separated on a Supelcosil LC-18-DB column.
Therapeutic drug monitoring, 23(2), 163-168 (2001-04-11)
Recipients of organ transplants remain particularly dependent on prednisolone as part of their maintenance immunosuppression. Despite this, the pharmacokinetics of prednisolone have never been fully characterized in these patients, and consequently dosing remains empirical. Accurate monitoring of prednisolone, its primary
Anticancer research, 25(1A), 59-62 (2005-04-09)
A rapid, sensitive and specific high-performance liquid chromatographic (HPLC) method for the separation and quantification of L-methionine in plasma has been developed. After derivatization of plasma amino acids with o-phthalaldehyde (OPA), a 50 microl sample was loaded on a reversed-phase
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service