Skip to Content
Merck
All Photos(4)

Key Documents

57359-U

Supelco

SPME Portable Field Sampler

greener alternative

coating PDMS/DVB

Synonym(s):

Portable Field Sampler for SPME

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115854
NACRES:
NB.21
Pricing and availability is not currently available.

material

fused silica SPME fiber

Quality Level

needle size

24 ga

packaging

pack of 2

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

df

65 μm (PDMS/DVB)

technique(s)

solid phase microextraction (SPME): suitable

fiber L

1 cm

matrix active group

PDMS/DVB coating

application(s)

food and beverages

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

Concentrate and Store Analytes from Water; Sample Indoor Air - The SPME portable field sampler is an efficient and economical way of extracting and transporting volatile and semivolatile compounds from field samples. Extracted compounds storage losses for pesticides extracted and stored using a portable field sampler were significantly lower than losses from stored whole water samples. The sampler can be reused 50-100 times, and is disposed of when the fiber is no longer usable.
The portable field sampler also efficiently detects organic compounds in air. In our studies, the sampler allowed us to monitor typical HPLC and GC solvents at ppb levels in laboratory air. Four fibers are available: a polydimethylsiloxane
(PDMS)/Carboxen fiber for trace levels of volatiles, a general purpose PDMS fiber, a PDMS/DVB fiber for semi-volatiles and larger volatiles, and a Carbowax/DVB fiber for polar semivolatiles.
Five slots in the needle guide/depth gauge control the depth of needle insertion into a sample container, or into the injection port during fiber desorption.
Assemblies contain 24 gauge needles. 23 gauge needles and other coatings may be available as customs.
We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. This is a Solid Phase Microextraction (SPME) technology product. SPME is one of the greener technologies for sample preparation as it is solvent free extraction technology and SPME fibres are re-usable and generates as little waste as possible, thus aligns with "Waste Prevention”, and ″Safer Solvents and Auxiliaries″. Click here for more information.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Érica A Souza Silva et al.
Journal of chromatography. A, 1313, 139-146 (2013-08-06)
A fast and robust method was developed for the determination of ten triazole fungicides in fruit samples using direct immersion solid-phase microextraction coupled to gas chromatography with time-of-flight mass spectrometry detection (DI-SPME-GC-ToFMS). In this work, a newly developed concept of
Migration from Polycarbonate Packaging to Food Simulants During Microwave Heating
Alin, J.; Hakkarainen, M.
Polymer Degradation and Stability, 97 (8), 1387-1395 (2012)
Noureddine Yassaa et al.
Journal of chromatography. A, 1141(1), 138-144 (2006-12-19)
In order to develop a valuable method for accurate screening of biogenic emissions from undisturbed living plants or for plant-insect interactions, solid-phase microextraction (SPME) has been combined with dynamic branch enclosure cuvettes and enantioselective GC/MS. The study was conducted at
Marisela Pontes et al.
Food chemistry, 134(4), 2509-2520 (2013-02-28)
In this study the effect of the cultivar on the volatile profile of five different banana varieties was evaluated and determined by dynamic headspace solid-phase microextraction (dHS-SPME) combined with one-dimensional gas chromatography-mass spectrometry (1D-GC-qMS). This approach allowed the definition of
J S Ribeiro et al.
Analytica chimica acta, 634(2), 172-179 (2009-02-03)
Volatile compounds in fifty-eight Arabica roasted coffee samples from Brazil were analyzed by SPME-GC-FID and SPME-GC-MS, and the results were compared with those from sensory evaluation. The main purpose was to investigate the relationships between the volatile compounds from roasted

Questions

  1. Can the fibre assembly in the portable field sampler be replaced? I have 57328-U fibre assembly and would like to know if I can use to replace the damaged fibre in the portable sampler.

    1 answer
    1. The fiber in the portable field sampler is not detachable. When the fiber is no longer usable, the entire sampler must be discarded. However, the sampler can be reused 50-100 times before disposal.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service