54776
LiChrospher® RP-18 (5 µm) HPLC Columns
L × I.D. 25 cm × 4.6 mm, HPLC Column
Synonym(s):
LiChrospher® RP-18 5UM 25CMX4.6MM ID
About This Item
Recommended Products
Product Name
LiChrospher® RP-18 HPLC Column, 5 μm particle size, L × I.D. 25 cm × 4.6 mm
Agency
suitable for USP L1
feature
endcapped: no
manufacturer/tradename
LiChrospher®
extent of labeling
21% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
surface area
350 m2/g
matrix
octadecyl
silica particle platform
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
100 Å
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
guard cartridge
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service