52636-U
Discovery® DSC-NH2 SPE Tube
bed wt. 100 mg, volume 1 mL, pk of 108
Synonym(s):
NH2 (amine) SPE cartridge tube
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115712
NACRES:
NB.21
Recommended Products
material
PE frit (20 μm)
polypropylene
Quality Level
feature
endcapped
composition
bed wt., 100 mg
packaging
pk of 108
technique(s)
solid phase extraction (SPE): suitable
surface area
480 m2/g
volume
1 mL
matrix
silica gel base material (irregularly shaped, acid washed)
matrix active group
amino phase
particle size
50 μm
pore size
70 Å pore size
pKa
9.8
capacity
~0.43 meq/g capacity
application(s)
food and beverages
separation technique
ion exchange
normal phase
Looking for similar products? Visit Product Comparison Guide
General description
Retention Mechanism: Normal phase or Anion-exchange
Sample Matrix Compatibility: Organic or aqueous solutions
Sample Matrix Compatibility: Organic or aqueous solutions
- Polymerically bonded, aminopropyl phase that is very polar in nature (hydrogen bonding) allowing for both normal phase and ion exchange applications
- A weak anion exchanger with a pKa of 9.8. At pH 7.8 or below, the functional groups are positively charged
- Ion exchange capacity is ∼ 0.43 meq/g.
- Allows the rapid release of very strong anions such as sulfonic acids that may be retained irreversibly by strong anion exchangers
- Can be used in some reversed-phase applications (due to ethyl spacer); however, it is predominately used as an ion-exchange or normal phase sorbent due to its polar nature
Legal Information
Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
>464.0 °F
Flash Point(C)
> 240 °C
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service