Skip to Content
Merck
All Photos(1)

Documents

28463-U

Supelco

VOCOL® Capillary GC Column

L × I.D. 20 m × 0.18 mm, df 1.00 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
77101502
eCl@ss:
32119290
NACRES:
SB.54

material

fused silica

Agency

EPA TO-17,502.2,624,8015,8260,OLM04.2 VOA,524.2
NIOSH 1003
suitable for EPA 601

parameter

≤25-250 °C temperature (isothermal or programmed)

Beta value

45

df

1.00 μm

technique(s)

gas chromatography (GC): suitable (fast GC)

L × I.D.

20 m × 0.18 mm

application(s)

environmental
food and beverages
forensics and toxicology
industrial hygiene

column type

capillary intermediate polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This intermediate polarity column, designed for analyses of volatile organic compounds (VOCs), offers great retention and resolution of highly volatile compounds. Use this column in direct injection ports or coupled to purge and trap systems.
USP Code: None
Phase:
  • Bonded
  • Proprietary
Temp. Limits:
  • ≤0.32 mm I.D., <2 μm: Subambient to 250 °C (isothermal or programmed)
  • ≤0.32 mm I.D., ≥2 μm: Subambient to 230 °C (isothermal or programmed)
  • ≥0.53 mm I.D., <2 μm: Subambient to 250 °C (isothermal or programmed)
  • ≥0.53 mm I.D., ≥2 μm: Subambient to 230 °C (isothermal or programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

VOCOL is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Svante Granqvist et al.
Logopedics, phoniatrics, vocology, 40(3), 113-121 (2014-05-29)
Phonation into glass tubes ('resonance tubes'), keeping the free end of the tube in water, has been a frequently used voice therapy method in Finland and more recently also in other countries. The purpose of this exploratory study was to
Nanna Palle et al.
Logopedics, phoniatrics, vocology, 39(1), 19-29 (2012-11-30)
The purpose was to investigate an intervention model for treating preschool children with phonological processes. Six children, three girls and three boys, between 4y 1m and 5y 7m, with similar developmental phonological disorder (PD) received an individually adjusted intervention including
Youri Maryn et al.
Logopedics, phoniatrics, vocology, 40(3), 122-128 (2014-05-23)
Literature has shown that voice-disordered persons are at higher risk for negative attitudes on several personality and physical appearance traits than vocally normal persons. This study investigated general perceptions of health in subjects with various degrees of dysphonia. Recordings from
Gulsen Pasa et al.
Logopedics, phoniatrics, vocology, 32(3), 128-140 (2007-09-14)
Voice disorders in teachers have a significant impact on their occupational functioning and well being. Teachers are believed to have a high prevalence of voice problems because of the unfavourable acoustic environments in which they work and the high vocal
Ben Barsties et al.
Logopedics, phoniatrics, vocology, 41(1), 27-32 (2014-08-05)
The aim of the study was to determine the impact of body height on speaking fundamental frequency (SF0) while controlling for as many as possible influencing factors such as habits, biophysical conditions, medication, diseases, and others. Fifty-eight females were analyzed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service