28372-U
Equity-1701 Capillary GC Column
L × I.D. 30 m × 0.25 mm, df 0.25 μm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12000000
eCl@ss:
32119290
NACRES:
SB.54
Recommended Products
material
fused silica
Quality Level
Agency
EPA 552,608.1/608.2,608/8081/OLM04.2 PEST,8082
meets requirements for USP G46
parameter
≤25-280 °C temperature (isothermal or programmed)
Beta value
250
df
0.25 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.25 mm
matrix active group
Bonded; poly(14% cyanopropylphenyl/86% dimethyl siloxane) phase
application(s)
agriculture
clinical
environmental
food and beverages
forensics and toxicology
column type
capillary intermediate polar
Looking for similar products? Visit Product Comparison Guide
General description
Application: Increased phase polarity, due to cyanopropylphenyl functional group substitution, offers unique selectivity compared to other phases. This column works well with systems employing ECD, NPD, and MSD detectors, and is often used for alcohols, oxygenates, pharmaceuticals, pesticides, and PCB applications.
USP Code: This column meets G46 requirements
Phase:
USP Code: This column meets G46 requirements
Phase:
- Bonded
- Poly(14% cyanopropylphenyl/86% dimethyl siloxane)
- ≤0.32 mm I.D.: Subambient to 280 °C (isothermal or programmed)
- ≥0.53 mm I.D.: Subambient to 260 °C (isothermal or programmed)
Other Notes
We offer a variety of chromatography accessories including analytical syringes
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Chromatograms
suitable for GC, application for SPEsuitable for GCOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service