10303
HayeSep® Porous Polymer Adsorbent
matrix HayeSep R, 60-80 mesh, bottle of 75 cc
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
form
liquid
Quality Level
packaging
bottle of 75 cc
manufacturer/tradename
Hayes Separation Inc
parameter
250 °C temp. limit
technique(s)
gas chromatography (GC): suitable
surface area
~344 m2/g
matrix
HayeSep R
particle size
60-80 mesh
density
~0.32 g/mL (free fall density)
Looking for similar products? Visit Product Comparison Guide
General description
Porous polymers are the most suitable adsorbent for applications based on the analysis of gases, acids, amines, organics of low carbon number and water. They are best suited for gas chromatography and are basically copolymers of polydivinylbenzene (DVB) which are very porous in nature ranging from mesoporous to microporous. HayeSep® has a high surface area owing to its micropores thereby making it a suitable candidate for separation of gases and volatile organic compounds (VOCs). Furthermore they are relatively inert and exhibit hydrophobicity.
HayeSep porous polymers, considered second generation materials, are consistent batch-to-batch, with minimal shrinkage and monomer bleed.
For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents
For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents
Application
HayeSep R was used for GC packed column for quantitation of methanol, ethanol, isopropanol, acetone and ethylene glycol. It was also used in studies investigating plasma stabilization of pre-mixed methane-air combustion using a miniaturized glide-arc reactor integrated into a Bunsen type burner for plasma-activation of fuel-steam mixtures.
Legal Information
HayeSep is a registered trademark of Hayes Separation Inc.
Storage Class Code
10 - Combustible liquids
WGK
WGK 2
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Glide-arc stabilization of lean methane-air combustion.
Proc. Int. Symp., 2 (2) (2008)
Gas Chromatography.
Science, 127-130 (2012)
Gas Chromatography in Air Pollution Analysis.
J. Chromatogr. Library, 49, 50-51 (1991)
Clinical chemistry, 41(2), 300-305 (1995-02-01)
We developed a packed-column chromatographic procedure capable of simultaneous quantitation of methanol, ethanol, isopropanol, acetone, and ethylene glycol. This method was then updated to a rapid, sensitive, wide-bore capillary method. The packed-column system uses direct injection of 1 microL of
Modern Practice of Gas Chromatography.
Science, 79-83 (2004)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service