Skip to Content
Merck
All Photos(1)

Key Documents

Z740247

Direct Thermal Cryo-Tags®

white, size 2.0 in. × 0.25 in.

Synonym(s):

cryogenic vial labels, freezer labels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
Pricing and availability is not currently available.

material

paper
white

packaging

pkg of 1000 ea (per roll)

manufacturer/tradename

Diversified Biotech DTCR-5000

parameter

temp. range at 70 to -196 °C

technique(s)

cryopreservation: suitable

size

2.0 in. × 0.25 in.

color

white

compatibility

Important note for Customers outside of USA: Our Direct Thermal labels are designed to work with U.S. Model Dymo printers only. Labels are not compatible with European DYMO printers.

Looking for similar products? Visit Product Comparison Guide

General description

Important note for Customers outside of USA: Our Direct Thermal labels are designed to work with U.S. Model Dymo printers only. Labels are not compatible with European DYMO printers.
Temperature-Resistant - From -196°C to 70°C and also freezable in liquid and vapor phase nitrogen

Tough - Labels adhere to most plastics, glass and metals without cracking, peeling or degrading. Also resistant to scuffing and smearing

Compatible - Tubes labeled with Direct Thermal Cryo-Tags easily slide in and out of centrifuge rotors without binding

Specially Designed - Labels accept printing from direct thermal printers such as GoDEX DT200 Direct printers. Diversified Biotech recommends the Label LIVE app for printing in conjunction with the GoDEX DT200 printer.

Barcoding - Print popular barcode formats for fast and easy sample identification

Economical - Limit label waste by printing only the quantity required. Available in White, Blue, Green and Yellow

Legal Information

Cryo-Tags is a registered trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service