Z740235
TLC Plastic Sheets
L × W 20 cm × 20 cm, silica gel 60 matrix, binder, Organic Polymer, fluorescent indicator
Synonym(s):
Plastic-based TLC plates
About This Item
Recommended Products
material
plastic support
silica gel 60 matrix
feature
binder Organic Polymer
fluorescent indicator
packaging
pkg of 25 ea
manufacturer/tradename
EMD Millipore® 1.05735.0001
technique(s)
thin layer chromatography (TLC): suitable
L × W
20 cm × 20 cm
layer thickness
200 μm
plate L × W
20 cm × 20 cm
particle size
10-12 μm
pore size
60 Å medium pore diameter
Looking for similar products? Visit Product Comparison Guide
Related Categories
Application
- [Development of salicylic acid dipstick test]: Utilizing TLC plastic sheets, this research contributes to the field of clinical diagnostics by developing a quick and effective dipstick test for salicylic acid, facilitating rapid medical assessments (Kirihara, Ishizawa, Ishiwata, 2005).
- Amino acid sequence of an excitatory insect-selective toxin from venom of the scorpion Buthus martensi Karsch: This study employs TLC plastic sheets for the separation of complex protein mixtures, enhancing our understanding of bioactive compounds in venom research, which is critical for developing new pharmaceuticals (Ji, Mansuelle, Xu, Granier, Kopeyan, Terakawa, Rochat, 1994).
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service