Z334294
BRAND® test tube racks, PP
Holds 32 x 25 mm tubes, white
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122804
NACRES:
NB.35
Recommended Products
material
polypropylene
feature
autoclavable at 121°C (2 bar), acc to DIN EN 258
positions 4 × 8
Holds 32 x 25 mm tubes
manufacturer/tradename
BRAND 4340030
L × W × H
265 mm × 126 mm × 88 mm
color
white
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Versatile and inexpensive racks for common diameter test tubes. Sturdy construction, stackable.
Polypropylene racks snap together (three-pieces) for easy assembly, sturdy construction, stackable, and are available in four colors. Will not float in waterbath. Alphanumerical positions for clear sample identification. Wide spaces between positions.
Operating temperature: -20 to 90ºC. Autoclavable at 121ºC.
Polypropylene racks snap together (three-pieces) for easy assembly, sturdy construction, stackable, and are available in four colors. Will not float in waterbath. Alphanumerical positions for clear sample identification. Wide spaces between positions.
Operating temperature: -20 to 90ºC. Autoclavable at 121ºC.
Other Notes
BR4340030 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service