Skip to Content
Merck
All Photos(1)

Key Documents

Z325848

BRAND® BLAUBRAND® graduated pipette, calibrated to deliver (TD, EX)

capacity 5 mL , with 0.05 subdivisions, suitable for cotton plugs

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.43

material

AR-Glas®

Agency

according to DIN 12 697

feature

class AS
graduation
subdivision 0.05 mL
partial delivery (with large suction tube suitable for cotton plugs)

packaging

pack of 12

manufacturer/tradename

BRAND 27727

measuring range

accuracy: 0.05 mL

capacity

5 mL , with 0.05 subdivisions

Looking for similar products? Visit Product Comparison Guide

General description

AR-Glass®, DIN EN ISO 835. Type 3 (zero point at the top), totoal delivery. Graduations and inscriptions in high contrast blue enamel.

Other Notes

BR27727 (India)

Legal Information

AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service