Skip to Content
Merck
All Photos(1)

Key Documents

Z325775

BRAND® BLAUBRAND® graduated pipette, calibrated to contain

camber 0.2 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

AR-Glas®

feature

class A
graduation
subdivision 0.001 mL
supplementary to DIN range

packaging

pack of 12

manufacturer/tradename

BRAND 27704

measuring range

accuracy: 0.002 mL

L

360 mm

camber

0.2 mL

Looking for similar products? Visit Product Comparison Guide

General description

AR-GLAS®. Error limits and subdivision according to DIN 12689. Length 360 mm. Calibrated to contain (TC, In).All BLAUBRAND® graduated pipettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer. On demand, individual or DAkkS calibration certificates are available.

Other Notes

BR27704 (India)

Legal Information

AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service