Skip to Content
Merck
All Photos(1)

Key Documents

T2193

Greiner centrifuge tubes

capacity 50 mL, diam. × L 30 mm × 115 mm, conical bottom (with skirt)

Synonym(s):

centrifuge tubes, culture tubes, plastic centrifuge tube, plastic culture tube, Greiner centrifuge tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

material

cap
conical bottom (with skirt)
polypropylene tube

sterility

sterile

feature

RCF 3,200 × g
graduations

packaging

case of 300 (6 x packs of 25EA)

manufacturer/tradename

Greiner 210270

capacity

50 mL

diam. × L

30 mm × 115 mm

color

blue cap
colorless tube

Looking for similar products? Visit Product Comparison Guide

General description

Greiner centrifuge tubes
High quality, crystal-clear polypropylene centrifuge tubes. Centrifuge tubes can be safely centrifuged to approximately 3,200 × g (50 mL size) and 3,500 × g (15 mL size) depending on the specific gravity of the solution being centrifuged and the type of rotor.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service