M8537
MCDB 131 Medium
With ʟ-glutamine, without sodium bicarbonate, powder, suitable for cell culture
Synonym(s):
131 Medium, Medium 131, Molecular, Cellular, and Development Biology 131 medium
About This Item
Recommended Products
Product Name
MCDB 131 Medium, With trace elements and L-glutamine, without sodium bicarbonate, powder, suitable for cell culture
form
powder
concentration
11.6 g/L
technique(s)
cell culture | mammalian: suitable
components
sodium pyruvate: 0.11 g/L
phenol red: 0.012 g/L
L-glutamine: 1.461 g/L
HEPES: no
glucose: 1.0 g/L (Dextro)
shipped in
ambient
storage temp.
2-8°C
General description
Application
- as a component of the basal medium to culture bovine retinal endothelial cells
- to culture bovine lung microvascular endothelial cells
- for the isolation of porcine endocranial endothelial cells and porcine aortic endothelial cells
Quantity
Reconstitution
also commonly purchased with this product
Storage Class Code
11 - Combustible Solids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service