Skip to Content
Merck
All Photos(1)

Documents

HS2860T

TrueNorth® Cardboard Storage Box Partition

Holds 36 x 15 mL tubes, pk of 10

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123300
NACRES:
NB.22

material

cardboard

feature

Holds 36 x 15 mL tubes

packaging

pk of 10

manufacturer/tradename

Heathrow Scientific HS2860T

well diam.

23 mm

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • low cost way to organize your tubes
  • ecomonical cardboard racks are disposable
  • write-on surface for descriptions or self numbering system
  • partitions supplied flat - packed for space-saving storage
  • partitions available in two sizes

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service