Skip to Content
Merck
All Photos(1)

Key Documents

EP0030089421

Eppendorf® Combitips Advanced®

volume (0.5 mL), purple, pack of 100 ea

Synonym(s):

pipetting tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.02
volume:
(0.5 mL)
sterility:
non-sterile
packaging:
pack of 100 ea
manufacturer/tradename:
Eppendorf® 0030089421

sterility

non-sterile

packaging

pack of 100 ea

manufacturer/tradename

Eppendorf® 0030089421

maximum volume

0.5 mL

volume

(0.5 mL)

color

purple

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Eppendorf® Combitips® have been completely redesigned and optimized to meet the increased requirements of a modern laboratory to a greater extent than ever before. The result is the Combitips advanced. The Combitips advanced have replaced Combitips plus. Original Eppendorf® Combitips Advanced® can be identified by a "ring" of drop-shaped relief elements on the edge of the tip crown. Combitips Advanced with an integrated piston work on the positive displacement principle, which enables Combitips to achieve high-precision dispensing, independent of the density and viscosity of the liquid. It is also safe to work with radioactive or toxic materials due to the hermetically sealed piston that prevents aerosol contamination.

Optimize your workflows involving plates or large series of other vessels with Combitips advanced dispenser tips and accurately and precisely pipette both viscous and volatile liquids. These positive displacement pipette tips are your consumable of choice for all Repeater multi-dispenser pipettes from Eppendorf and offer a variety of advantages in comparison to their predecessor Combitips plus. Available in nine volume sizes (0.1 mL – 50 mL), Combitips advanced have a maximum range of dispensing volumes with increments as low as 100 nanoliters depending on the Repeater model used.

Application

Eppendorf® Combitips® Advanced is a single-used dispensible tip designed for use with Eppendorf dispenser for aspiring and dispensing liquid.

Features and Benefits

  • Combitips® advanced tips are the ideal Multipette® multi-dispenser pipettes from Eppendorf®.
  • The different volume sizes (0.1 mL – 50 mL) offer a maximum range of dispensing volumes with increments as low as 100 nanoliters depending on the Combitips advanced used.
  • The tips are color coded for quick identification of the desired Combitips advanced
  • The unique funnel shape prevents damage to gloves and ensures comfortable handling.
  • Combitips advanced are offered in different purity grades to support a range of applications.
  • The elongated Combitips advanced in volumes 2.5 mL, 5.0 mL and 10 mL ensures the tip reaches the bottom of the laboratory vessels to prevent sample loss
  • Eppendorf®Combitips Advanced®made up of virgin polypropylene is free of slip agents, biocides, and plasticizers
  • Optimized graduation on the combitips advanced enables clear visibility of liquid volume

Legal Information

Combitips is a registered trademark of Eppendorf AG
Combitips advanced is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG
Multipette is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service