CLS6783
Corning® LSE™ Digital Water Bath
capacity 6 L, AC/DC input 120 V AC
Synonym(s):
magnetic stirrer, magnetic stirrers, stirrers
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103706
Recommended Products
AC/DC input
120 V (AC)
material
stainless steel
manufacturer/tradename
Corning 6783
parameter
ambient +5 and 99 °C temp. range
capacity
6 L
chamber W × D × H
32 cm × 17 cm × 18 cm
external W × D × H
38 cm × 29 cm × 23 cm, H: 33 cm with cover
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The Corning LSE Digital Water Bath is a personal-sized bath constructed from corrosion resistant stainless steel. The seamless chamber can accommodate up to 6 liters of water or can serve as a dry bath when using thermal beads. Temperature can be set from between ambient +5 C and 99 C and easily monitored on the digital display. A stainless steel gable cover is also included, which helps retain heat and minimize evaporation.
Features and Benefits
- Compact design
- Stainless steel chamber and cover
- Powerful 500W heater programmed by LED digital controller
- Precise temperature control by hydraulic thermostat
Legal Information
Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service