CLS431464U
Corning® 75 cm² U-shape cell culture flask, canted neck
sterile, not treated
Synonym(s):
cell culture flasks, tissue culture flasks
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122104
NACRES:
NB.13
Recommended Products
material
U-bottom flask
canted neck neck
high-density polyethylene cap
vent cap
sterility
sterile
feature
cap
not treated
packaging
pkg of 100 ea
flask working volume
(15 mL)
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
Related Categories
Features and Benefits
- U-shaped flasks have fewer corners for easy cell scraping
- Rounded shoulders of the flasks improve grip and access when removing or tightening the cap
- cGMP manufacturing
- Optimized cell growth area
- Stable stacking design
- Large, clear viewing surface
- High standards of quality (100% leak tested)
- Nonpyrogenic (<0.1 EU/mL)
- BSE/TSE compliant
- Canted neck for easier pouring and large pipet access
Legal Information
Corning is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service