CLS430053
Corning® 15 mL centrifuge tubes
conical bottom natural PET, sterile, bag of 50 (bulk packed), cap (plug seal), case of 500
Synonym(s):
15 ml centrifuge tubes, centrifuge tubes
About This Item
Recommended Products
material
cap (plug seal)
conical bottom natural PET
sterility
sterile
sterile
feature
RCF 3600 × g
disposable
graduations 1.5 ‑ 14.5 mL
self-standing: no
packaging
bag of 50 (bulk packed)
case of 500
manufacturer/tradename
Corning 430053
parameter
3600 × g max. RCF
O.D. × L
17.5 mm × 118.5 mm
cap diam.
22.9 mm
22.9 mm , approx.
capacity
15 mL
color
clear
natural
fitting
cap (Plug Seal)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The CentriStar™ cap has a easy-on/easy-off top and offers advanced ergonomics with its wider knurls and roll-over edge design. All tubes come in a variety of packaging options.
- Sterile, certified nonpyrogenic and DNase-/RNase-free
- Black printed graduations and a large white marking spot
- Maximum RCF for PET tubes is 3,600xg
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service