Skip to Content
Merck
All Photos(1)

Key Documents

CLS33971300

Pyrex® graduated funnel, for 47 mm microfiltration assembly

capacity 300 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

material

glass housing

Agency

suitable for EPA 1613

feature

graduation

packaging

pack of 1

manufacturer/tradename

Corning

capacity

300 mL

funnel capacity

300 mL

neck diam.

33-41 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service