C-28057
Macrophage Base Medium DXF
Basal Medium, 250 ml
Synonym(s):
Macrophage Culture Medium
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
form
liquid
packaging
pkg of 250 ml
technique(s)
cell culture | mammalian: suitable
shipped in
wet ice
storage temp.
2-8°C
General description
Macrophage Base Medium DXF (supplements sold separately)
Application
The Macrophage Base Medium DXF is the user-customizable version of the Macrophage Generation Media DXF that does not include cytokines. It must be adequately supplemented by the user for the generation of monocyte-derived Macrophages (MDM) from freshly isolated peripheral blood monocytes or directly from PBMC as a starting material. In the latter case, the Monocyte Attachment Medium (C-28051) is also needed. Recommended for:Human Mononuclear Cells (hMNC), freshly isolatedHuman Monocytes (hMo), freshly isolated
Components
Part of a Cell Culture System offered in a variety of formats:Growth Medium (Ready-to-use): Includes Basal Medium and SupplementMixGrowth Medium Kit: Includes Basal Medium and SupplementPackSupplementMix: Contains all media supplements premixed in one vialSupplementPack: Contains all media supplements as individual vials
Quality
All lots of PromoCell Macrophage Media DXF are subjected to comprehensive quality control tests using human peripheral blood mononuclear cells. Each lot of PromoCell Macrophage Media DXF is tested for the ability to support Macrophage differentiation verified by morphological evaluation and flow cytometry analysis. Each lot of PromoCell Monocyte Attachment Medium is tested for its ability to support optimal attachment and viability of peripheral blood Monocytes. Approved in-house lots of media are used as a reference. In addition, all lots of media have been tested for the absence of microbial contaminants (fungi, bacteria, mycoplasma).
Storage and Stability
Store the Basal Medium at 4 to 8°C in the dark immediately after arrival. Do not freeze the Basal Medium. If stored properly, the medium is stable until the expiry date stated on the label. After adding the SupplementMix to the Basal Medium, the shelf life of the complete medium is 6 weeks at 4 to 8°C. Complete Medium supplemented with cytokines should be used within 2 weeks. Do not freeze the complete medium. For use, pre-warm only an aliquot of the complete medium and keep the remaining medium refrigerated at 4 to 8°C.
Subculture Routine
Click here for more information.
Storage Class Code
10 - Combustible liquids
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service