Z805114
Hellma® absorption cuvettes, standard cells, Macro
Extended Range Quartz Glass, spectral range 200-3500 nm, pathlength 2 mm, chamber volume 700 μL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121813
NACRES:
SB.32
Recommended Products
material
Suprasil® 300 quartz
description
2 polished windows
manufacturer/tradename
Hellma 100-QX
parameter
200-3500 nm spectral range
technique(s)
UV/Vis spectroscopy: suitable
photometry: suitable
H × W × D
45 mm × 12.5 mm × 4.5 mm
chamber volume
700 μL
pathlength
2 mm
detection method
photometric
Looking for similar products? Visit Product Comparison Guide
General description
with glass lid
Legal Information
Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service