72004
dNTP Mix (10mM)
suitable for PCR, suitable for RT-PCR
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41106301
NACRES:
NA.55
Recommended Products
form
liquid
Quality Level
concentration
10 mM
technique(s)
PCR: suitable
RT-PCR: suitable
shipped in
dry ice
storage temp.
−20°C
General description
dNTP Mix (10mM) is an equimolar mixture consisting of high purity dATP, dGTP, dCTP, and dTTP which can be directly used in PCR, Reverse Transcription (RT) and one-step RT-PCR experiments.
Features and Benefits
dNTP mix has the following benefits:
- HPLC purity >99%.
- Strict Quality Control to ensure batch quality.
Storage Class Code
12 - Non Combustible Liquids
WGK
WGK 1
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service