SLLG013SL
Millex™ hydrophilic PTFE syringe filter
pore size 0.2 μm, diam. 13 mm, sterile
Synonym(s):
0.2 μm PTFE syringe filter, Millex-LG 13MM Filter Unit, Millex-LG Filter Unit, Millex-LG syringe filter, disposable syringe filter, sterile syringe filter, syringe filter
About This Item
Recommended Products
material
PTFE membrane
high-density polyethylene housing
Quality Level
sterility
ethylene oxide treated
sterile
product line
Millex™
shelf life
3 yr
feature
holdup volume< 50 μL
hydrophilic
manufacturer/tradename
Millex™
parameter
45 °C max. temp.
75 psi max. inlet pressure
technique(s)
sterile filtration: suitable
diam.
13 mm
filtration area
0.65 cm2
inlet to outlet H
21 mm
volume
10 mL
matrix
Biopore™
pore size
0.2 μm
input
aqueous solution(s)
organic solvent(s)
tissue culture medium
bubble point
>13 psi, 60/40% IPA/water
fitting
female Luer-Lok® inlet
male Luer outlet slip
application(s)
sample preparation
shipped in
ambient
General description
Application
- in compound preparation in anhydrous dimethyl sulfoxide (DMSO) for in vitro experiments
- as an organic solvent-resistant filter to prepare sterile 3,3′-dioctadecyloxacarbocyanine perchlorate (DiO) ethanol solution
- to remove lipid aggregates in the preparation of small unilamellar vesicles (SUVs)
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service