Skip to Content
Merck
All Photos(1)

Key Documents

SLGVX13TL

Millipore

Millex® PVDF syringe filter

pore size 0.22 μm, diam. 13 mm, non-sterile, hydrophilic

Synonym(s):

0.22 μm PVDF syringe filter, Durapore® PVDF syringe filter, Millex-GV syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24
pore size:
0.22 μm
H:
48 mm
diam.:
13 mm
filtration area:
0.8 cm2
volume:
10 mL
sterility:
non-sterile
material:
PVDF membrane
polypropylene housing

material

PVDF membrane
polypropylene housing

Quality Level

sterility

non-sterile

product line

Millex®

feature

holdup volume≤ 15 μL (after air purge)
hydrophilic

manufacturer/tradename

Millex®

parameter

10 bar max. inlet pressure (150 psi)
16 L/min flow rate
16 mL/min-cm2 water flow rate
45 °C max. temp.

technique(s)

UHPLC: suitable
analytical sample preparation: suitable
low protein-binding filtration: suitable

H

48 mm

diam.

13 mm

filtration area

0.8 cm2

volume

10 mL

color

yellow

matrix

Durapore®

pore size

0.22 μm

input

sample type mild organic solution(s)
sample type aqueous solution(s)

bubble point

≥3.4 bar, air with water at 23 °C

fitting

female Luer-Lok® inlet
outlet tube

shipped in

ambient

General description

  • Millex® syringe filters with Durapore® Polyvinylidene fluoride (PVDF) membrane are ideal for sample filtration before UHPLC, HPLC, LC-MS, and Mass Spec; Filtration of biological samples and protein solutions.
  • Polypropylene housing for low extractables
  • Membranes offer broad chemical compatibility and low protein binding for maximum sample recovery
  • Available with an extended tube outlet that facilitates filtration into and out of cuvettes, small volume autosampler vials, and vial inserts by eliminating airlocks.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service