Skip to Content
Merck
All Photos(1)

Key Documents

SANIKIT01

Milli-Q

Sanitization Kit

For Direct-Q® 3 / RiOs 3 / RiOs-DI® 3 tank Integrated Tanks

Synonym(s):

Sanitization Kit for Direct-Q® / RiOs / RiOs-DI® Integrated Tanks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
JA.14

feature

minimum tank level display of at least 50%; Total time = 4.5 hrs

packaging

pkg of 1 kit

pore size

0.22 μm pore size

compatibility

for use with Direct-Q® UV
for use with Direct-Q®
for use with RiOs-DI® UV
for use with RiOs-DI®
for use with RiOs-DI® Clinical
for use with RiOs

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

A system sanitization is performed to eliminate bacteria growth in both the system and the tank. A tank sanitization is performed to eliminate bacteria growth in the tank only. It is recommended to sanitize the system at least once a year.

Application

Sanitization Kit for Direct-Q® 3 / RiOs 3 / RiOs-DI® 3 tank.

Legal Information

DIRECT-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
RIOS is a trademark of Merck KGaA, Darmstadt, Germany
RIOS-DI is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service