NSF-10100
NovaSeptum® GO case for 50 and 100mL single and manifold High Purity bags
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104105
Recommended Products
material
polyethylene device (Amorphous Polyethylene Terephthalate (APET) noble)
sterility
non-sterile
product line
NovaSeptum® GO
parameter
-80-37 °C temp. range (-112-98.6 °F)
0.50 bar max. pressure (250 mL) at 25 °C
L
442 mm (17.4 in.)
W
275 mm (10.8 in.)
36 mm (1.4 in.)
application(s)
(Sterile Sampling)
storage temp.
2-30°C
General description
Device configuration: Single and Multi Sampling Units
Application
The NovaSeptum® GO case is intended for transport, storage and freezing applications using the NovaSeptum® GO single-use sampling units. The case can be used up to 3 freezing/thawing cycles. A cerificate of included in each boxe.
Packaging
25/Pk, Traceability: The packaging label includes the catalogue number and lot numbers. It is stackable.
Other Notes
Compatibel with Bag Cat. No. (manifold): E714-10050, E714-10101
Compatibel with Bag Cat. No. (single): E711-10050, E711-10100
Legal Information
NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service