MMPPLUVHP
Milliflex Oasis® VHP resistant filtration pump with no power supply
The Milliflex Oasis®VHP resistant vacuum pump is suitable for use in isolators. The pump is VaporHydrogen Peroxide (VHP) resistant and compatible, suitable for sterility testing
Sign Into View Organizational & Contract Pricing
All Photos(3)
About This Item
packaging
pkg of 1 unit
manufacturer/tradename
Milliflex Oasis®
technique(s)
Rapid Sterility Testing: suitable
application(s)
bioburden testing
pharmaceutical
sterility testing
compatibility
for use with Milliflex Oasis® Systems standard for VHP
shipped in
ambient
General description
The compact Milliflex Oasis® VHP resistant pump streamlines filtration steps during testing to accelerate and ease the sample preparation. When used with convenient Milliflex Oasis® filtration funnels, the pump and Milliflex Oasis® units comprise an integrated solution for delivering reliable and accurate results. The pump′s small footprint suits tight workspaces and its low profile allow easy access and usage in isolators. The housing and the external parts are VHP resistant.
Specificity
Frame Stainless steel316 L
Filtration heads Two per pump, Stainless steel, silicone, rubbergasketsNote: The pump head including all its components can be autoclaved at 121 °C for 15 minutes OR at 134 °C for 5 minutes.
Pump dimensions
Height 90 mm (3.5in.)
Width 230 mm (9.0in.)
Depth 310 mm (12.2in.)
Filtration support height 70 mm (2.8 in.)
Weight with filtration heads 3.4 kg (7.5 lb)
Power supply 100V–240V;50/60Hz — One set can be used for up to two pumps
Filtration heads Two per pump, Stainless steel, silicone, rubbergasketsNote: The pump head including all its components can be autoclaved at 121 °C for 15 minutes OR at 134 °C for 5 minutes.
Pump dimensions
Height 90 mm (3.5in.)
Width 230 mm (9.0in.)
Depth 310 mm (12.2in.)
Filtration support height 70 mm (2.8 in.)
Weight with filtration heads 3.4 kg (7.5 lb)
Power supply 100V–240V;50/60Hz — One set can be used for up to two pumps
Application
The Milliflex Oasis® VHP resistant pump is designed to perform filtrations of samples inside an isolator. It is suitable for rapid sterility testing in combination with the Milliflex® Rapid System 2.0.
Features and Benefits
- Streamlines filtration steps
- Compatible with the isolator environment and VHP decontamination
- Compatible with the Milliflex® Rapid System 2.0 to perform rapid sterility testing in a clean environment (isolator)
Other Notes
Easy set-up
Low height - 90 mm (3.5 in.)
Cross-contamination prevention
Scalability: Connect up to 2 pumps and start up to 4 simultaneous filtrations with a single push of the button
- Quick connections for power and drain tubing
- No calibration needed
Low height - 90 mm (3.5 in.)
Cross-contamination prevention
- Check valve situated in the removable filtration head prevents potential contamination
- Accessible key parts of the head for easy cleaning
Scalability: Connect up to 2 pumps and start up to 4 simultaneous filtrations with a single push of the button
Legal Information
MILLIFLEX is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIFLEX OASIS is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service