Skip to Content
Merck
All Photos(1)

Documents

MC0010025

Millipore

Coli-Count Sampler

A proprietary coliform medium for recovery of coliform organisms

Synonym(s):

Coli Count Blue Test Sampler, Coliform medium

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116116
eCl@ss:
32160607
NACRES:
NB.24

material

gridded filter
polyethylene paddle
styrene-acrylonitrile (SAN) chamber

Quality Level

product line

Coli-Count

packaging

box of 25 units

manufacturer/tradename

Coli-Count

pore size

0.45 μm pore size

input

sample type food(s)
sample type beverage(s)

application(s)

food and beverages
surface monitoring
water monitoring

compatibility

Incubator

shipped in

ambient

storage temp.

2-8°C

suitability

coliforms

General description

Coli-Count Sampler provides a means for simple, fast and efficient microbiological analysis of water samples. This technique eliminates the cumbersome and expensive hardware and materials associated with traditional testing techniques. The Coli Count Blue Test Sampler contains a proprietary coliform medium for recovery of coliform organisms.

Application

Coli-Count Samples is used to detect the coliform bacteria in environmental waters, cooling tower waters, process waters, laboratory grade and electronics waters, dialysis water, and food and beverage products.

Packaging

Paddles

Suitability

Coliforms dip sampler test

Specifications

Incubation Temperature: 35 °C ± 2
Incubation Time: 22–24 hrs

Physical form

Color Code: Blue

Analysis Note

Coliform colonies are blue or blue/green. Non-coliform colonies may be green, gray, or cream.
QC organisms
Sewage organisms from primary effluent water, E. aerogenes, E. coli, P. aeruginosa; Recovery ≥80 %
Target Microorganisms: Coliform species

Other Notes

Contact Tech Service for shelf life information.

Legal Information

Coli-Count is a trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service